Shop All Flap Wheels
Weiler
2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 80AO
Mfr # 52613
Zoro # G800942040
Sold in multiples of 10 for $56.90
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Width 1.95 in
- Abrasive Material Aluminum Oxide
- Max RPM 25000
- Color Red
Product Information
- Brand Weiler
- MFR # 52613
- Zoro # G800942040
- UPC # 12382526139
- Country of Origin United States
- Category Flap Wheels
Dimensions
Width | 1.95 in |
Length | 1.85 in |
Height | 1.35 in |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Max RPM | 25000 |
Color | Red |
For Use With | Die Grinder; Right Angle Die Grinder |
Application | Grinding; Fabrication; Tube ID Cleaning, Thread Cleaning and Deburring |
Performance Level | High-Performance |
Material Application | Steel |
Description
Weiler Tiger premium aluminum oxide 2 inch coated abrasive flap wheels provide fast cutting and long life on steel and other metals. The 1/4 inch-20 threaded stem allows for easy mounting on a die grinder or right angle die grinder. The flap wheel can be dressed to conform to an application part. A solid hub construction increases balance and reduced vibration in applications such as tube ID cleaning, thread cleaning and deburring. Premium Line Provides Fast Cutting and Long Life. Can be dressed to conform to application part. A solid hub construction increases balance and reduced vibration. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727579)
- REX CUT Depressed Center Grinding Wheel, Type 27 (772101)
- 3M Hookit Disc Pad 6 in. (051131-05776)
- NORTON ABRASIVES Flap Disc, 4 In x 80 Grit, 5/8 (66623399052)
- WEILER 2-1/2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30778)
- WEILER 3/4" x 3/4" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30715)
- WEILER 1" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30719)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 60AO (52611)
- WEILER 5/8" x 5/8" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30713)
- WEILER 3" x 1" Non-Woven Stem-Mounted Interleaf Flap Wheel, 120AO, 1/4" Stem (54506)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 80 G (08834122025)
- Weiler Flap Wheels