Shop All Flap Wheels
Weiler
2" x 1" Non-Woven Stem-Mounted Interleaf Flap Wheel, 320AO, 1/4" Stem
Mfr # 54502
Zoro # G300942328
product price: $13.45
/ea
Sold in multiples of 10 for $134.50
$134.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 320
- Width 2 in
- Max RPM 13700
- Application Manufacturing
- Face Width 1 in
Product Information
- Brand Weiler
- MFR # 54502
- Zoro # G300942328
- UPC # 12382545024
- Country of Origin United States
- Category Flap Wheels
Dimensions
Width | 2 in |
Face Width | 1 in |
Length | 2 in |
Height | 2.4 in |
Details
Grit | 320 |
Max RPM | 13700 |
Application | Manufacturing |
Description
Ideal for producing satin or decorative finishes on irregular or contoured surfaces. Combination of non-woven and coated abrasive materials. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000A, 38 Head Dia, 34 Length of Cut, CylindricalNo End Cut Shape SA He (7A124ADC)
- NORTON ABRASIVES STRIP DISC 5"" CRS 60G (07660768364)
- STANDARD ABRASIVES Unitized Mounted Point, 731 B90, PK5 (877004)
- WALTER SURFACE TECHNOLOGIES Mounted Point, 3/8"x1-1/4", 2sf (07U101)
- WEILER 2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30732)
- WEILER 1" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30721)
- WEILER Tiger Mounted Flap Wheel - Diameter 3 (52029)
- WEILER 5/8" x 5/8" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30712)
- WEILER 2" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30724)
- WEILER 1" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30719)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 180 Grit (43049)
- Weiler Flap Wheels