Shop All Flap Wheels
Weiler
2" x 1" Non-Woven Stem-Mounted Interleaf Flap Wheel, 120AO, 1/4" Stem
Mfr # 54500
Zoro # G400942365
Sold in multiples of 10 for $134.50
$134.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Width 2 in
- Max RPM 13700
- Application Manufacturing
- Face Width 1 in
Product Information
- Brand Weiler
- MFR # 54500
- Zoro # G400942365
- UPC # 12382545000
- Country of Origin United States
- Category Flap Wheels
Dimensions
Width | 2 in |
Face Width | 1 in |
Height | 2.4 in |
Length | 2 in |
Details
Grit | 120 |
Max RPM | 13700 |
Application | Manufacturing |
Description
Ideal for producing satin or decorative finishes on irregular or contoured surfaces. Combination of non-woven and coated abrasive materials. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Siphon Head, w/Nozzle and Air Jet (40138)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 40 Grit (30403)
- BULLARD ABRASIVES Cut-Off Wheel, 6 x .045 x 7/8 T1, PK25 (53609)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 2in, Bluefire (77696090178)
- WEILER 1-1/2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30771)
- WEILER 3/4" x 3/4" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30717)
- WEILER Tiger Mounted Flap Wheel - Diameter 3 (52029)
- WEILER 1" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30721)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 80AO (52613)
- WEILER 2" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30724)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 80G (08834131514)
- Weiler Flap Wheels