Shop All Wire Wheel Brushes
Weiler
2" Wire Wheel, .0118" Steel Fill, 1/4" Stem
Mfr # 17610
Zoro # G500712363
product price: $13.75
/ea
Sold in multiples of 10 for $137.50
$137.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 17610
- Zoro # G500712363
- UPC # 12382176105
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 2" Narrow Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action for cleaning and deburring applications on Steel; Armored Steel; Cast Iron; Ductile Iron and Tool Steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Provide a Very Flexible Brushing Action. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838871)
- DIABLO X-LOCK Carbon Steel Crimped Wire Wheel, (DWW400XCWC01F)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775465)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 180G, TR, PK100 (66261121027)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8"-1/2" (8045)
- WEILER 8" Medium Face Crimped , .0118" Stainless Steel Fill, 2" Arbor Hole (6490)
- WEILER 3" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17622)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (93450)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 3/8"-24 UNF Nut (13117)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (94101)
- OSBORN Wire/Bristle Wheel Brush, 1-1/4" (0007576800)
- Weiler Wire Wheel Brushes