Shop All Wire Wheel Brushes
Weiler
2" Wire Wheel, .006" Steel Fill, 1/4" Stem
Mfr # 17609
Zoro # G000712184
product price: $15.39
/ea
Sold in multiples of 10 for $153.90
$153.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 17609
- Zoro # G000712184
- UPC # 12382176099
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 2" Narrow Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action for cleaning and deburring applications on Steel; Armored Steel; Cast Iron; Ductile Iron and Tool Steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Provide a Very Flexible Brushing Action. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Long Handle Fender Brush - White Tampico Fill (89443)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Flat (60492)
- DRILL AMERICA 3/16"x1/4" Inverted Cone Carbide Burr 1/8" Shank (DULSN53)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064177)
- WEILER 10" Standard Twist Knot Wire Wheel, .016" Steel Fill, 1-1/4" (8189)
- WEILER Burr-Rx 4" Shell-Mill Holder Disc Brush .026/120CG Crimped Fill (86112)
- WEILER Filler Pass Wire Brush, Arbor, 5", 1/2" W (94754)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96045)
- WEILER Wire Wheel 6", .020" Steel Wire Fill, 5/8"-11 UNC Nut (8766)
- WEILER 4" Narrow Face Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (134)
- WEILER Knot Bevel Brush 4-1/2", .014" Stainless Steel Fill, 5/8"-11 UNC Nut (13466)
- Weiler Wire Wheel Brushes