Shop All Paint Brushes
Weiler
2" Varnish Brush China Bristle Bristle
Mfr # 40089
Zoro # G700715782
product price: $3.29
/ea
Sold in multiples of 36 for $118.44
$118.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish Brush
- Bristle Material China Bristle
- Brush Length 7.65 in
- Trim Length 1-3/4 in
- Application Facility Maintenance
Product Information
- Brand Weiler
- MFR # 40089
- Zoro # G700715782
- UPC # 12382400897
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 7.65 in |
Brush Width | 1.2 in |
Trim Length | 1-3/4 in |
Details
Brush Style | Varnish Brush |
Bristle Material | China Bristle |
Brush Thickness | 0.45 in |
Application | Facility Maintenance |
Description
Heavily-Filled Brush. Comfortable Black Plastic Handle. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOMBAT PORTAPAINT Paint Roller Spreading Grid, PK3 (5078)
- SHUR-LINE LED Extension Pole (2008290)
- MOTORCRAFT Touch-Up Paint Pmpc195007205A, Pmpc195007205A (PMPC195007205A)
- BINKS Conventional Spray Gun, Mdm, Gravity, 30 oz (2466-14LV-23SG)
- WEILER 2" Stencil Brush, China Bristle, 1-3/4" Trim Len (40082)
- WEILER 2" Varnish Brush China Bristle Bristle (40101)
- WEILER 1 3/4" Chip Brush China Bristle Bristle (40028)
- WEILER 2" Varnish Brush, Bristle Fill, 3" Trim Len, Blue Foam Handle (40002)
- WEILER 2" Varnish Brush Polyester Bristle (40107)
- WEILER 1/2" Vortec Pro Chip & Oil Brush, 1-3/4" Trim Len, Wood Handle (40177)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV30)
- Weiler Paint Brushes