Shop All Quick Change Discs
Weiler
2" Tiger Aluminum Blending Disc, 60AO, TYPE S
Mfr # 59870
Zoro # G100942351
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 59870
- Zoro # G100942351
- UPC # 12382598709
- Country of Origin United States
- Category Quick Change Discs
Description
Specially formulated for superior grinding performance on aluminum. Resist loading, ensure higher cut rates, prolong disc life and achieve superior finish compared to conventional sanding/grinding discs. Tiger Aluminum blending discs resist loading when grinding aluminum, ensuring constant grain contact with the work surface. Compatible with Type S back-up pads. Ready to grind out of the box. Requires no additional treatment to disc or work surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45236)
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 3x1x1/4 Shnk, VFN (66261051719)
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Coarse (Brown) (P-100401)
- UNITED ABRASIVES/SAIT Ceramic6in80XVac6HookandLoop50PK (36330)
- WEILER 2" Non-Woven Surface Conditioning Disc, Button Style, AO -Coarse (51532)
- WEILER 3" Non-Woven Surface Conditioning Disc, Button Style, AO -Medium (51534)
- WEILER 2" Tiger Aluminum Blending Disc, 36AO, TYPE S (59869)
- WEILER 2" Tiger Aluminum Blending Disc, 80AO, TYPE S (59871)
- WEILER 3" Tiger Aluminum Blending Disc, 36AO, TYPE R (59811)
- WEILER 2" Blending Disc, Plastic Button Style, 60AO (60121)
- REX CUT QCD Max Quick Change Disc 3" Quick Change Disc Max Type R A36 Flex (820031)
- Weiler Quick Change Discs