Shop All Wire Wheel Brushes
Weiler
2" Stem-Mounted Crimped Wire Radial Wheel, .008" Steel Fill, 1/4" Stem
Mfr # 17955
Zoro # G200712052
product price: $11.39
/ea
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 17955
- Zoro # G200712052
- UPC # 12382179557
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 2" Stem-Mounted Crimped Wire Radial Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel. Side plates for a shorter trim length and more controlled brushing action. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442993)
- S & H INDUSTRIES DISC BACKING 5" PHENOLIC BULK (KE7727900)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-001187)
- WEILER 12" Cable Twist Knot Wire Wheel, .035" Steel Fill, 1" Arbor Hole (94224)
- WEILER 3" Narrow Face Wheel, .008" Steel Fill, 1/2"-3/8" Arbor Hole (214)
- WEILER 10" Cable Twist Knot Wire Wheel, .023" Steel Fill, 1-1/4" Arbor Hole (8879)
- WEILER 10" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3190)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90117)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (96145)
- PFERD 4" M-BRAD® WF Wheel Brush - 5/8" A.H., .040 Ceramic Ox. - 120 Grit (84211)
- Weiler Wire Wheel Brushes