Shop All Wire Wheel Brushes
Weiler
2" Dia Nylox Wheel Brush, .022/320SC Crimped Fill, 1/2"Arbor Hole
Mfr # 17543
Zoro # G500712264
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 10000
- Grit 320
- Face Width 3/8 in
- Overall Length 1.95 in
- Trim Length 1/2 in
Product Information
- Brand Weiler
- MFR # 17543
- Zoro # G500712264
- UPC # 12382175436
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 3/8 in |
Overall Length | 1.95 in |
Trim Length | 1/2 in |
Wire Dia. | 0.022 in |
Width | 2 in |
Height | 0.6 in |
Details
Max. RPM | 10000 |
Grit | 320 |
Application | Aerospace; Deburing, Surface Prep, Finish & Cleaning |
Fill Material | Abrasive Nylon |
Grain Type | Silicon Carbide |
Description
Ideal for recesses and internal features or delivering targeted brushing action to a specific area. Our Burr-Rx® black ceramic grain filament wheels deliver up to a 400% greater edge-cutting action compared to traditional silicon carbide and aluminum oxide filaments for the fastest, most aggressive action for minimum cycle times and maximum life. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Wide Face Wheel Brush, 6", Mounting Type: Arbor Hole (0002200600)
- NORTON ABRASIVES CutOff Whl, Vortex, 14"x1/8"x20mm, 5400rpm (66243578262)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P40 (44-625-040)
- WESTWARD Nozzle, Blaster, Ceramic, Size 9/64 In, PK2 (10Z924)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (93394)
- WEILER Wire Wheel Wire Brush, Threaded Arbor, 3" (96135)
- WEILER 12" Standard Twist Knot Wire Wheel .014" Steel Fill 1-1/4" Arbor Hole (8209)
- WEILER Dually 6" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79805)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 12" (93834)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- WEILER 6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-1/2" (8105)
- Weiler Wire Wheel Brushes