Shop All Wire Wheel Brushes
Weiler
2" Dia Crimped Wire Wheel, .0104" Fill, 1/2" Arbor Hole
Mfr # 16853
Zoro # G700711937
product price: $15.15
/ea
Sold in multiples of 10 for $151.50
$151.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Trim Length 1/2 in
- Face Width 3/8 in
- Application Manufacturing
- Wire Dia. 0.010 in
Product Information
- Brand Weiler
- MFR # 16853
- Zoro # G700711937
- UPC # 12382168537
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1/2 in |
Face Width | 3/8 in |
Wire Dia. | 0.010 in |
Overall Length | 1.9 in |
Height | 0.65 in |
Width | 1.95 in |
Details
Max. RPM | 20000 |
Application | Manufacturing |
Fill Material | Stainless Steel |
Material Application | Stainless Steel |
Description
Weiler 2" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2" arbor hole for use on die grinder, right angle die grinder and drills. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 81AY5M600AO Abrasive Nylon Brush. For .197" Bore Dia., 600AO, 1" Brush Part, 3" OAL (81AY5M600AO)
- SCOTCH-BRITE Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000120725)
- SGSPRO Carbide Bur Set, 1/4 in. Shank, 10 pcs. (18261)
- 3M Disc Roll, No Hole, 5 In, 80G, AlO, PK4 (7000118091)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97804)
- WEILER 10" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3190)
- WEILER 8" Standard Twist Knot Wire Wheel, .016" Fill, 5/8" Arbor Hole (8395)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93007)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (93802)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93113)
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 5/8in W (88412)
- Weiler Wire Wheel Brushes