Shop All Brushes
Weiler
2" Bent Radiator Brush, Black Bristle, 2-1/4" Bristle Len, Wood Handle
Mfr # 95502
Zoro # G500712318
product price: $15.95
/ea
Sold in multiples of 12 for $191.40
$191.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Radiator Brush
- Bristle Material Horsehair
- Brush Width 3 in
- Trim Length 2-1/4 in
- Height 2.15 in
Product Information
Dimensions
Brush Width | 3 in |
Trim Length | 2-1/4 in |
Height | 2.15 in |
Length | 18 in |
Details
Brush Type | Radiator Brush |
Bristle Material | Horsehair |
Industry Type | Facility Maintenance |
Description
9/16 in thickness. Black bristle. 2-1/4 in trim length. Ideal for Painting Radiators and Other Hard-to-Reach Areas. Wood Handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Multisurface Lemon Cleaner, 48 oz (3 lb) Squeeze Bottle, Lemon (RAC89962)
- HYGENALL Pump Dispenser, For 55 gal. Drums (55PGHBW90006)
- MORCON PAPER Valay Hardwound Towel Dispenser, 13 1/4 x 14 1/4 x 9, Black (VT1010)
- PORTIONPAC NeutraPac Neutralizer/Floor Conditoner - 24 pouches/Case - Makes 4 GL per pouch (404MC-24)
- WEILER Vortec Pro Wire Scratch Brush, .012 Carbon Steel Fill, 4 x 19 Rows (25201)
- WEILER 2-1/2" Double Spiral Flue Brush .012 Steel Fill (44154)
- WEILER Hand Wire Scratch Brush .012 Steel Wire Fill 4x16 Rows Plastic Handle (73217)
- WEILER 1" Single Spiral Flue Brush .012 Steel Fill (44125)
- WEILER 20" Utility Scrub Brush, Palmyra Fill, Long Handle, Wood Block (72101)
- WEILER 1-1/2" Single Spiral Flue Brush .012 Steel Fill (44128)
- INTERDESIGN iDesign Bowl Brush York White (95621)
- Weiler Brushes