Shop All Wire Wheel Brushes
Weiler
2-1/2" Wire Wheel, .014" Steel Fill, 1/4" Stem
Mfr # 17620
Zoro # G600712430
product price: $25.19
/ea
Sold in multiples of 10 for $251.90
$251.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Trim Length 11/16 in
- Overall Length 2-1/2 in
- Application Manufacturing
- Wire Dia. 0.014 in
Product Information
- Brand Weiler
- MFR # 17620
- Zoro # G600712430
- UPC # 12382176204
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 11/16 in |
Overall Length | 2-1/2 in |
Wire Dia. | 0.014 in |
Face Width | 3/4 in |
Width | 9.15 in |
Height | 1.95 in |
Details
Max. RPM | 20000 |
Application | Manufacturing |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 2-1/2" Wide Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on Steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 5" Superfine (450-500 Grit Finish) 5 holes Hook & Loop Sanding Pad (P-105608)
- KODIAK CUTTING TOOLS SB-43 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5429215)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x 7/8, T1, WA46-R (35130)
- SURTEK Wood Sandpaper Cabinet Paper Grit 100 (LMC100)
- WEILER Root Pass Wire Brush, Arbor, 5", 3/16" W (94753)
- WEILER Filler Pass Wire Brush, Arbor, 5", 1/2" W (94754)
- WEILER 3" Wire Radial Wheel, .008" Stainless Steel Fill, 1/4" Stem (17978)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93002)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94252)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-13 UNC Nut (13130)
- OSBORN Knot Wire Wheel Brush, 8", 0002612900 (0002612900)
- Weiler Wire Wheel Brushes