Shop All Wire Wheel Brushes
Weiler
2-1/2" Wire Wheel, .014" Steel Fill, 1/4" Stem
Mfr # 17614
Zoro # G800712384
product price: $10.89
/ea
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 17614
- Zoro # G800712384
- UPC # 12382176143
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 2-1/2" Narrow Face Stem-Mounted Crimped Wire Wheel provides a flexible brushing action for cleaning and deburring applications on Steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Provide a Very Flexible Brushing Action. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Interface Pad, 5" (53978)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Med, Blue (66253262513)
- DIABLO HOOK&LOCK DISC 5""40G 50P (DCD050040H50G)
- OSBORN Abrasive Nylon End Brushes, Bridle, 1" (0003030100)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .014" Fill, 1/4" Stem (17684)
- WEILER Burr-Rx 3" Narrow Face Wheel, .043/120CG Crimped Fill, 1/2"-3/8" (31101)
- WEILER 6" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6080)
- WEILER Dually 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79804)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96044)
- WEILER Filler Pass Wire Brush, Arbor, 5", 1/2" W (94754)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443313)
- Weiler Wire Wheel Brushes