Shop All Wire Wheel Brushes
Weiler
2-1/2" Wire Radial Wheel, .014" Steel Fill, 1/4" Stem
Mfr # 17962
Zoro # G000711989
product price: $11.25
/ea
Sold in multiples of 10 for $112.50
$112.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 17962
- Zoro # G000711989
- UPC # 12382179625
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 2-1/2" Stem-Mounted Crimped Wire Radial Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel. Side plates for a shorter trim length and more controlled brushing action. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843230)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- DEWALT 4" x 5/8"-11 XP .020 Stainless Stringer Wire Wheel (DW4927)
- 3M Quick Change Disc, AlO, 2in, 50G, TR, PK50 (7000028184)
- WEILER 2-1/2" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17961)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC (8776)
- WEILER Wire Wheel Wire Brush, Arbor, 12", 0.043" (97813)
- WEILER 12" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1329)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93028)
- WEILER 3" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17965)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254442947)
- Weiler Wire Wheel Brushes