Shop All Wire Wheel Brushes
Weiler
2-1/2" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem
Mfr # 17961
Zoro # G700711982
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Wire Dia. 0.012 in
- Overall Length 2.45 in
- Application Manufacturing
- Fill Material Steel
Product Information
- Brand Weiler
- MFR # 17961
- Zoro # G700711982
- UPC # 12382179618
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.012 in |
Overall Length | 2.45 in |
Face Width | 7/16 in |
Trim Length | 9/16 in |
Width | 2.45 in |
Height | 1.5 in |
Details
Max. RPM | 20000 |
Application | Manufacturing |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 2-1/2" Stem-Mounted Crimped Wire Radial Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel. Side plates for a shorter trim length and more controlled brushing action. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Brush, Power, 0.312"dia. (91184)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1/2x3, FN (7000046071)
- WEILER Wire Wheel Wire Brush, Arbor, 12", 0.043" (97813)
- WEILER 1/4" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21001)
- WEILER 8" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1179)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (15563)
- WEILER Wire Wheel Wire Brush, 4-1/2", 3/16" W (94043)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0104" Steel Fill, 3/8" Arbor Hole (15322)
- WEILER Wire Wheel 6", .020" Steel Wire Fill, 5/8"-11 UNC Nut (8766)
- WEILER Wolverine 8" Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (36279)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442989)
- Weiler Wire Wheel Brushes