Shop All Brooms
Weiler
14" Street Broom, 4" Trim, White Polypropylene Fill, Orange Block
Mfr # 70210
Zoro # G300711849
product price: $11.65
/ea
Sold in multiples of 6 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polypropylene
- Handle Length 14 in
- Broom Application Facility Maintenance
- Trim Length 4 in
- Height 5 in
Product Information
Dimensions
Handle Length | 14 in |
Trim Length | 4 in |
Height | 5 in |
Width | 4.5 in |
Details
Bristle Material | Polypropylene |
Broom Application | Facility Maintenance |
Application | General Purpose |
Description
Wide flared ends for sweeping close to curbs and walls. Ideal for General Street Sweeping and Parking Lots in Wet or Dry Applications. Hardwood Block. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 70424 9'' Red Wall / Deck Scrub Head with Stiff Bristles (69170424)
- PROCTER & GAMBLE Tide Pods Laundry Detergent Packs - Spring Meadow, 16PK (93120)
- MALISH Broom, Natural, 7 in L Bristles (055902)
- ECOS PRO Cream Cleanser, Bottle, Lemon, 6 PK (PL9701/6)
- WEILER 24" Green Works Sweep Medium Blue Fill with Foam Block (42353)
- WEILER 14" Wire Broom Flat Wire Fill (42030)
- WEILER 9" Industrial Sweep, Flagged PET Fill (42365)
- WEILER 36" Medium Sweep Floor Brush Black Tampico Fill Includes Brace (42047)
- WEILER 24" Pro-Flex Maroon Polypropylene Sweep with 60" Hardwood Handle (44604)
- WEILER 24" Perma-Sweep Floor Brush Flagged Green Polystyrene Fill (42164)
- LIBMAN 24 in Sweep Face Push Broom, Gray, 60 in L Handle (825003)
- Weiler Brooms