Shop All Spiral Tube Brushes
Weiler
1/4" Power Tube Brush .004" Stainless Steel Wire Fill 1" Brush Length
Mfr # 21081V
Zoro # G2277165
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Round
- Brush Dia. 1/4 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Product Information
- Brand Weiler
- MFR # 21081V
- Zoro # G2277165
- UPC # 012382210779
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/4 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.004 in |
Shank Size | 0.125 in |
Trim Length | 1" |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Round |
Fill Material | Stainless Steel |
Item | Round Tube Brush |
For Use With | Drills, Drill Presses, CNC Machines, Power Tools |
Max. RPM | 2,000 RPM |
Operating Speed - Maximum | 2,000 RPM |
Brush Material | Stainless Steel |
Compatible Tool Type | CNC Machine, Drill Press, Drill |
Stem Style | Single |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Stainless Steel, Brush Dia. 1/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1 in, Wire Dia. 0.004 in, Overall Length 3 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1/8" NPT Pressure Gauge 160 psi (10L800719)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1/2in, 60G (61463624564)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 36GR0 (04D203)
- S AND H INDUSTRIES ALC 40002 5.79 Gal Portable Pressure Blaster Deadman, Steel (40002)
- WEILER 3/8" Power Tube Brush, .003" Steel Fill, 1-1/2" Brush Length (21342)
- WEILER Burr-Rx 1/2"-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" (21759)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91021)
- WEILER 7/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21142)
- WEILER 7/16" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21181)
- WEILER Single Spiral Tube Brush, Power, 0.385"dia (91044)
- HARVEY 0.5 x 0.625 in. Master Plumber Copper Tube Brush (248831)
- Weiler Spiral Tube Brushes