Shop All Spiral Tube Brushes
Weiler
1/4" Power Tube Brush, .004" Brass Wire Fill, 1" Brush Length
Mfr # 21332
Zoro # G800711820
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Wire Dia. 0.004 in
- Fill Material Brass
- Max. RPM 2000
- Application Manufacturing
Product Information
- Brand Weiler
- MFR # 21332
- Zoro # G800711820
- UPC # 12382213329
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 3-1/2 in |
Wire Dia. | 0.004 in |
Width | 0.25 in |
Height | 0.25 in |
Details
Fill Material | Brass |
Max. RPM | 2000 |
Application | Manufacturing |
Material Application | Steel |
Description
Single continuous length of stainless steel stem wire. Single spiral of crimped wire fill for a more flexible brushing action. For use on smooth or threaded blind holes. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9430)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002937)
- 3M Kut-Down Disc Adapter, 05533, 3" (05533)
- NORTON ABRASIVES Fiber Disc, 7x7/8in, 24G, PK25 (66623357283)
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 1" Brush Length (21077)
- WEILER 1/2' Diameter Copper Tube Fitting Brush (44080V)
- WEILER 1/2" Power Tube Brush, .006" Brass Wire Fill, 2" Brush Length (21178)
- WEILER 3/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21111)
- WEILER 7/8" Nylox Brush, .022/320SC Crimped Fill, 2-1/2" Brush Len (21136)
- WEILER 3/8" Power Tube Brush, .003" Steel Fill, 1-1/2" Brush Length (21342)
- ZORO SELECT Double Spiral Brush, 1-3/4" Brush Dia. (66252838934)
- Weiler Spiral Tube Brushes