Shop All Wire End Brushes
Weiler
1/4" Miniature End Brush, Stiff Hair Fill, 1/8" Stem
Mfr # 26119
Zoro # G600711730
product price: $2.55
/ea
Sold in multiples of 144 for $367.20
$367.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 37000
- Trim Length 3/8 in
- Overall Length 1/4 in
- Fill Material Horsehair
- Application Manufacturing
Product Information
- Brand Weiler
- MFR # 26119
- Zoro # G600711730
- UPC # 12382261191
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Trim Length | 3/8 in |
Overall Length | 1/4 in |
Width | 2.05 in |
Height | 0.3 in |
Details
Max. RPM | 37000 |
Fill Material | Horsehair |
Application | Manufacturing |
Mount Type | Shank |
Material Application | Steel |
Description
Weiler 1/4" Miniature Stiff Hair End Brush contains natural hair fill for scratch-free cleaning of small parts or for buffing and polishing features such as slots and groves using abrasive compounds. 1/8" stem for use on flexible shaft tool and high speed pencil grinders. Natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds. Mount type: shank. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 120SC Grit (34294)
- PFERD Drive Arbor for POLIVLIES® Cross Buffs - 1/4" Shank x 3" Length - 8-32 Thd. (44830)
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (24354)
- 3M Overspray, Protective, Sheeting, 12ftX400ft (06727)
- WEILER Burr-Rx 3/4" Coated-Cup End Brush, .043/120CG Crimped Fill (86103)
- WEILER Nickel-Plated Cup End Brush 1-1/8" .014" Knot Wire Fill (10392)
- WEILER 1" Crimped Wire End Brush, .0104" Stainless Steel Fill (10022)
- WEILER 3/4" Crimped Wire End Brush, .0104" Steel Fill (10006)
- WEILER 3/4" Crimped Wire End Brush .014" Stainless Steel Fill (10019)
- WEILER Banded Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (11110)
- WEILER 1/2" Crimped Wire End Brush, .014" Stainless Steel Fill (10015)
- Weiler Wire End Brushes