Shop All Wire Wheel Brushes
Weiler
14" High Density Knot Wire Wheel, .0118" Steel Fill, 1-1/4"
Mfr # 8309
Zoro # G900712154
product price: $110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns
$221.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 8309
- Zoro # G900712154
- UPC # 12382083090
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 14" High Density Standard Twist Knot Wire Wheel Brush is engineered for maximum performance in production applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 1-1/4" arbor hole for use on automated equipment such as dedicated gear deburring machines. Engineered for maximum performance in production applications. For use on automated equipment such as dedicated gear deburring machines. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 60G, 2-1/4"X9-3/4" (92260)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59127)
- JAZ USA 3" Small Crimped Wire Wheel, .014" Steel, 1/2"-3/8" (07756)
- WEILER 1-1/2" Wire Wheel, .006" Stainless Steel Fill, 1/4" Stem (17930)
- WEILER 12" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1329)
- WEILER 8" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (8135)
- WEILER 2" Wire Wheel, .0118" Stainless Steel Fill, 1/4" Stem (17611)
- WEILER Miniature Wheel Brush, Crimped Wire, 1 (91207)
- WEILER 2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17933)
- WEILER Wolverine 4" Knot Wire Wheel, Twist, .020" Wire, 5/8"-11 UNC Nut (36219)
- Weiler Wire Wheel Brushes