Shop All Spiral Tube Brushes
Weiler
1/2" Valve Guide Brush, .009" Steel Fill
Mfr # 95029
Zoro # G800712346
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Wire Dia. 0.010 in
- Fill Material Steel
- Width 0.5 in
- Application Manufacturing
Product Information
- Brand Weiler
- MFR # 95029
- Zoro # G800712346
- UPC # 12382950293
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 1 in |
Wire Dia. | 0.010 in |
Width | 0.5 in |
Height | 0.5 in |
Details
Fill Material | Steel |
Application | Manufacturing |
Material Application | Steel |
Description
Ideal for cleaning heavy deposits from valve guides in gas and diesel engines. Long steel handle for convenient use or for mounting into a chuck. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Sanding Disc, 5 In, 80 G, PK25 (7000119210)
- NYALOX BY DICO Cup Brush, White, 2-1/2" (7200083)
- VSM Abrasive Belt, 80 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Silicon Carbide (137901)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x7/64"x1" (66252843257)
- WEILER 1/8" Hand Tube Brush, .003" Steel Wire Fill, 1" Brush Length (21246)
- WEILER 3/16" Hand Tube Brush, .003" Wire Fill, 1-1/2" Brush Length (21098)
- WEILER 2" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21345)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 3/4" (97938)
- WEILER 5/8" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21084)
- WEILER Single Spiral Brush, Power, 1"dia. (91053)
- BRUSH RESEARCH MANUFACTURING 92B344 Tube Brush With 8-32 Thread Shank, .344 Diameter, Brass Filament (92B344)
- Weiler Spiral Tube Brushes