Shop All Wire Wheel Brushes
Weiler
12" Standard Twist Knot Wire Wheel .016" Steel Fill 1-1/4" Arbor Hole
Mfr # 8219
Zoro # G3224099
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 8219
- Zoro # G3224099
- UPC # 12382082192
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 12" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 1-1/4" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23052 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack (23052)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P240G, PK100 (66261131577)
- MERIT Quick Change Disc, 4In, 80G, Medium (08834166328)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 6 in, XF, 320G, AlO (66261055026)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (90793)
- WEILER Dually 4-1/2" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79801)
- WEILER 8" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (8135)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (90772)
- WEILER 12" Wire Wheel Wire Brush, PK12 (06180)
- WEILER 6" Narrow Face Wheel, .006" Steel Fill, 5/8"-1/2" Arbor Hole (1035)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1158)
- Weiler Wire Wheel Brushes