Shop All Spiral Tube Brushes
Weiler
1/2 Power Tube Brush
Mfr # 21020
Zoro # G6880414
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.13 in
- Wire Dia. 0.003 in
- Fill Material Steel
- Max. RPM 2000
- Application Manufacturing
Product Information
- Brand Weiler
- MFR # 21020
- Zoro # G6880414
- UPC # 12382210200
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 2.13 in |
Wire Dia. | 0.003 in |
Height | 0.25 in |
Width | 0.5 in |
Details
Fill Material | Steel |
Max. RPM | 2000 |
Application | Manufacturing |
Material Application | Steel |
Description
1/2 Power Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Brush, T-A, 6 Diax1/2 W, 50G (61500151461)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838902)
- NORTON ABRASIVES Cutoff Wheels (66252842000)
- PALMGREN Variable Speed Buffer, 115/240V, 10" (9682108)
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21112)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91076)
- WEILER Single Spiral Tube Brush, Power, 0.105"dia (91040)
- WEILER Double Spiral Brush, Power, 1.25"dia. (91179)
- WEILER Hand Tube Wire Brush, Brass, 3/16, 0.003", PK10 (93857)
- WEILER 1/2" Nylox Power Tube Brush, .022/320SC Crimped Fill, 2" Brush Length (21130)
- GORDON BRUSH 2-1/4" Brush Diameter Condenser Tube Brush - Brass (41051)
- Weiler Spiral Tube Brushes