Shop All Arts & Crafts
Weiler
1/2" Flat Marking Brush, Ox Hair, 1" Trim Length, Round Handle
Mfr # 41019
Zoro # G200715831
Sold in multiples of 12 for $70.20
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Length 8.8 in
- Trim Length 1 in
- Height 0.5 in
- Application Manufacturing
Product Information
- Brand Weiler
- MFR # 41019
- Zoro # G200715831
- UPC # 12382410193
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 0.5 in |
Length | 8.8 in |
Trim Length | 1 in |
Height | 0.5 in |
Details
Application | Manufacturing |
Fill Material | Ox Hair |
Description
Single Stroke. Round Black Handle. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER High-Yield Toner, 6,000 Page-Yield, Black (TN920XL)
- AVERY Binder, View, Hd, Ezd, 5"", Rd 2PK (AVE79327)
- CANON Multipack Ink, (PGI-275; CLI-276), Black/Cyan/Magenta/Yellow (4988C005)
- SHARPIE Yellow Mean StreakMarking Stick, Bullet Tip, 12 PK (85005)
- WEILER 1/16" Watercolor Brush, Red Sable, 5/16" Trim Length, Round Handle (41001)
- WEILER 3/32" Watercolor Brush, Red Sable, 7/16" Trim Length, Round Handle (41002)
- WEILER 1/4" Marking Brush, Black Bristle, 1-1/4" Trim Length, Long Handle (41008)
- WEILER 5/32" Marking Brush, Black Bristle, 15/16" Trim Length, Long Handle (41005)
- TREND Sweet Stickers, Scratch/Sniff Scents, 480 Pieces/PK, AST (TEPT83901)
- PACON Neon Color Poster Board, 28"x22", PK25 (104234)
- TREND Retro Stinky Stickers Spring 2024 Collector Combo Set (T90664)
- Weiler