Shop All Brushes
Weiler
12" Deck Scrub Brush, Palmyra Fill
Mfr # 44027
Zoro # G400711718
Sold in multiples of 12 for $104.28
$104.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Material Palmyra
- Brush Width 3.1 in
- Industry Type Facility Maintenance
- Height 3 in
Product Information
Dimensions
Brush Width | 3.1 in |
Height | 3 in |
Trim Length | 2 in |
Length | 12 in |
Details
Brush Type | Scrub Brush |
Bristle Material | Palmyra |
Industry Type | Facility Maintenance |
Description
One threaded and one tapered handle hole. Ideal for Scrubbing Descks or Floors. Wood Block. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT HOSE - DRAIN FULL ASSEMBLY 1.5 in. X 30 in. WITH DRAIN CAP - HANGING STRAP (1014268)
- RUBBERMAID COMMERCIAL 17" Pad Holder, Gray, Yellow, Aluminum (FGQ56000YL00)
- ZEP Bestuff, Scouring Soft Scrub, 1 qt., PK12 (106601)
- RUBBERMAID COMMERCIAL 32 gal Flat Bottle and Can Recycling Top, 21 in W/Dia, Blue, HDPE, 1 Openings (1788376)
- WEILER Hand Wire SS Scratch Brush Curved, 1-3/8 in L Brush, Plastic (44075)
- WEILER Small Hand Scratch Brush, Black Nylon Fill, Wood Block, 3 x 7 Rows (44637)
- WEILER Hand Wire Scratch Brush, .012 Fill, Curved Handle, 4 x 18 Rows (44057)
- WEILER Weiler 804-44189 Bh-37-B Brass Sm Hand Wire Scratch Brush .006 (804-44189)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Shoe Handle, 1 x 17 Rows (44100)
- WEILER 4-7/8" Double Spiral Flue Brush .012 Steel (44159)
- HARPER Utility Brush Utility Brush, Stiff (854)
- Weiler Brushes