Shop All Wire End Brushes
Weiler
1/2" Crimped Wire End Brush, .006" Steel Fill
Mfr # 10001
Zoro # G700711555
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 10001
- Zoro # G700711555
- UPC # 123821000186
- Country of Origin United States
- Category Wire End Brushes
Description
Weiler 1/2" Crimped Wire End Brush features a solid end construction and very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. 1/4" stem diameter for use on die grinder, drill, drill press and right angle air die grinder. A solid end construction. Very flexible brushing action. Ideal for More Demanding Light-Duty Cleaning Applications in Corners and Hard-To-Reach Areas. . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SE-BS (7000046006)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., VF, AlO (62024)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722165)
- MARCO Service Kit for Blastmaster® 153 Remote Control Valve (10L66EVDR)
- WEILER Crimped Wire End Wire Brush, Coated Steel (96112)
- WEILER 1-1/4" Circular Flared Crimped Wire End Brush .008" Steel Fill (10035)
- WEILER 1" Coated Cup Crimped Wire End Brush, .0104" Stainless Steel Fill (11017)
- WEILER Flared Crimped Wire End Wire Brush, Steel (90851)
- WEILER 3/4" Crimped Wire End Brush .006"Stainless Steel Fill 1/4" Stem (36283)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (96107)
- PFERD 1/4" Miniature End Brush - .005 Brass Wire, 1/8" Stem (83267)
- Weiler Wire End Brushes