Shop All Wire Wheel Brushes
Weiler
10" Cable Twist Knot Wire Wheel, .023" Steel Fill, 3/4" Arbor Hole
Mfr # 8878
Zoro # G900712161
Sold in multiples of 2 for $133.30
$133.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Wire Dia. 0.023 in
- Trim Length 1-3/4 in
- Overall Length 1 in
- Fill Material Steel
Product Information
- Brand Weiler
- MFR # 8878
- Zoro # G900712161
- UPC # 12382088781
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.023 in |
Trim Length | 1-3/4 in |
Overall Length | 1 in |
Face Width | 1/2 in |
Height | 0.7 in |
Width | 10 in |
Details
Max. RPM | 4500 |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 10" Cable Twist Knot Wire Wheel Brush provides maximum brushing action with minimal flexibility. Ideal for demanding cleaning and coating removal applications on relatively smooth surfaces. 3/4" arbor hole for use on right angle grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. 3/4 in T at face plate. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD CutOff Wheel, A60T, 7"x1/8"x7/8" (6ZFH3)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843605)
- NORTON ABRASIVES Flap Wheel, AO, 1-3/8x5/8x1/4 In Shank, 80G (63642502585)
- ARC ABRASIVES Mfw Prem 1 X 1/2 X 1/4 80 (1115306)
- WEILER 10" Cable Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (94008)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 5/8" W (97601)
- WEILER 4" Standard Twist Knot Wire Wheel, .0118" Fill, 1/2"-3/8" Arbor Hole (8284)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93801)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Fill, 1/2"-3/8" Arbor Hole (16963)
- WEILER 8" Medium Face Crimped , .0118" Stainless Steel Fill, 2" Arbor Hole (6490)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- Weiler Wire Wheel Brushes