Shop All Flap Wheels
Weiler
1" x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem
Mfr # 30721V
Zoro # G2676278
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Weiler
- MFR # 30721V
- Zoro # G2676278
- UPC # 012382307202
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Overall Diameter | 1 in |
Details
Item | Abrasive Flap Wheel |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Mounting Type | 1/4" Shank |
Series | Wolverine |
Abrasive Grade | Medium |
Item - Flap Wheels | Mounted Flap Wheel |
Max. RPM | 30,000 RPM |
Shank Type | Straight |
Abrasive Grit | 80 / P80 |
Backing Weight | X |
Maximum Operating Speed | 30,000 RPM |
Backing Material | Cotton |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 80, Series Wolverine, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 120, 6" W, 80" L, Aluminum Oxide, 120 Grit, AO/X GP (7103508008)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 120 (08834137262)
- MERIT Quck Chang Dsc Backup Pad, 3D, TR (08834160019)
- UNITED ABRASIVES/SAIT SAIT 81506 DA-F Handy Roll , 1-1/2" x 50 yards, 150 Grit, 1-Pack (81506)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 80AO (52016)
- WEILER 5/8" x 5/8" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30712)
- WEILER 1"x1"x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30720V)
- WEILER 3" x 1" Non-Woven Stem-Mounted Interleaf Flap Wheel, 120AO, 1/4" Stem (54506)
- WEILER 3" x 2" Non-Woven Stem-Mounted Interleaf Flap Wheel, 120AO, 1/4" Stem (54509)
- WEILER 1" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 120AO (52605)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 180G (11174)
- Weiler Flap Wheels