Shop All Spiral Tube Brushes
Weiler
1" Power Tube Brush, .006" Brass Wire Fill, 2-1/2" Brush Length
Mfr # 21218
Zoro # G700712347
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2 in
- Wire Dia. 0.006 in
- Fill Material Brass
- Max. RPM 2000
- Width 1 in
Product Information
- Brand Weiler
- MFR # 21218
- Zoro # G700712347
- UPC # 12382212186
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 5-1/2 in |
Wire Dia. | 0.006 in |
Width | 1 in |
Height | 1 in |
Details
Fill Material | Brass |
Max. RPM | 2000 |
Application | Manufacturing |
Material Application | Steel |
Description
Four stem wires and a double spiral of straight wire fill material. Provides an aggressive cleaning and deburring action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072727960)
- MERIT Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (08834194017)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685755)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 8" x 1" x 1" 36 Grit Aluminum Oxide (28023)
- WEILER 1/2" Nylox Power Tube Brush, .040/80SC Fill, 2" Brush Length (21325)
- WEILER 5/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21175)
- WEILER Single Spiral Wire Brush, Steel, 1/2", PK10 (98647)
- WEILER Burrite Tube Brush, Power, 0.312"dia. (91195)
- WEILER Hand Tube Wire Brush, Brass, 3/16, 0.003", PK10 (93857)
- WEILER Double Spiral Tube Brush, Power, 0.5"dia. (91018)
- WEILER 3/16" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length (21221)
- Weiler Spiral Tube Brushes