Shop All Wire Wheel Brushes
Weiler
1" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem
Mfr # 26015
Zoro # G400712401
product price: $2.85
/ea
Sold in multiples of 144 for $410.40
$410.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 37000
- Trim Length 5/16 in
- Overall Length 1 in
- Application Manufacturing
- Fill Material Steel
Product Information
- Brand Weiler
- MFR # 26015
- Zoro # G400712401
- UPC # 12382260156
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 5/16 in |
Overall Length | 1 in |
Wire Dia. | 0.005 in |
Height | 1.75 in |
Width | 1 in |
Details
Max. RPM | 37000 |
Application | Manufacturing |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 1" Miniature Wire Wheel Brush contains fine crimped wire fill for light-duty cleaning and deburring on non-ferrous and precious metals. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty cleaning and deburring. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUT MANUFACTURING CERAMIC 1/4" NOZZLE (3pk) LG (BR72400)
- RHODES AMERICAN 00 Grade Very Fine Steel Wool Pad , 12PK (10121100)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91235)
- MARCO #4 Angle Single Outlet Nozzle (10TC4A145)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .020" Steel Fill, 1/4" Stem (17682)
- WEILER 12" Wire Wheel (09510)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-13 UNC Nut (13130)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94251)
- WEILER 1-1/2" Wire Radial Wheel, .0118" Stainless Steel Fill, 1/4" Stem (17973)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (94102)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93123)
- Weiler Wire Wheel Brushes