Shop All Paint Brushes
Weiler
1 3/4" Chip Brush China Bristle Bristle
Mfr # 40165
Zoro # G500715791
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip Brush
- Bristle Material China Bristle
- Brush Length 8 in
- Trim Length 1-3/4 in
- Application Facility Maintenance
Product Information
- Brand Weiler
- MFR # 40165
- Zoro # G500715791
- UPC # 12382401658
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1 3/4" |
Brush Length | 8 in |
Trim Length | 1-3/4 in |
Brush Width | 3.1 in |
Details
Brush Style | Chip Brush |
Bristle Material | China Bristle |
Brush Thickness | 0.65 in |
Application | Facility Maintenance |
Description
Reliable and efficient brush at a value price. Provides lasting, efficient service at minimal cost. 3/8 in thickness. Black bristle color. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABSCO Absolute Coatings 45004 Quart - Black Paint Paint (POR-45004)
- RUST-OLEUM Automotive Primer, Black, 12 oz. (249418)
- SEM PRODUCTS SPRAY WAND (SE71111)
- KRYLON Blue Shimmer, Metallic, 12 oz (K03925000)
- WEILER 2" Stencil Brush, China Bristle, 1-3/4" Trim Len (40082)
- WEILER 2" Varnish Brush China Bristle Bristle (40074)
- WEILER 2 1/4" Varnish Brush China Bristle Bristle (40103)
- WEILER 4 11/16" Oval Sash Brush, Bristle, 2" Trim Len, Plain Foam Handle (40019)
- WEILER 2" Varnish Brush China Bristle Bristle (40101)
- WEILER 1 3/4" Chip Brush China Bristle Bristle (40028)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- Weiler Paint Brushes