Shop All Spiral Tube Brushes
Weiler
1-1/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length
Mfr # 21079
Zoro # G500711571
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Wire Dia. 0.008 in
- Fill Material Steel
- Max. RPM 2000
- Height 1.13 in
Product Information
- Brand Weiler
- MFR # 21079
- Zoro # G500711571
- UPC # 12382210793
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 3-1/2 in |
Wire Dia. | 0.008 in |
Height | 1.13 in |
Width | 1.13 in |
Details
Fill Material | Steel |
Max. RPM | 2000 |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 1-1/8" Round Power Tube Brush is Ideal for cleaning and deburring smooth or threaded blind holes on steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features a single continuous length of stainless steel stem wire filled with a single spiral of crimped wire for a more flexible brushing action. Single continuous length of stainless steel stem wire. Single spiral of crimped wire fill for a more flexible brushing action. For use on smooth or threaded blind holes. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 4” x 3-1/2” x 1” Medium/Fine Sandbar (MF)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 40Z, 5/8-11" (51220)
- ARC ABRASIVES Abrasive Roll, 1" x 150 ft. L, 240G (73141)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136208)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91074)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 3/4" (97938)
- WEILER 3/8" Power Tube Brush, .005" Wire Fill, 9/16" Brush Length (21051)
- WEILER Single Spiral Tube Brush, Power, 0.515"dia (91045)
- WEILER Single Spiral Brush, Power, 0.75"dia. (91052)
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21112)
- GORDON BRUSH 15/16" Brush Diameter Condenser Tube Brush - Stainless Steel (47033)
- Weiler Spiral Tube Brushes