Shop All Spiral Tube Brushes
Weiler
1-1/4" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length
Mfr # 21306
Zoro # G300711641
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2 in
- Wire Dia. 0.022 in
- Fill Material Abrasive Nylon
- Max. RPM 2000
- Height 1.25 in
Product Information
- Brand Weiler
- MFR # 21306
- Zoro # G300711641
- UPC # 12382213060
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 5-1/2 in |
Wire Dia. | 0.022 in |
Height | 1.25 in |
Width | 1.25 in |
Details
Fill Material | Abrasive Nylon |
Max. RPM | 2000 |
Application | Aerospace |
Grain Type | Silicon Carbide |
Grit | 320 |
Description
Ideal for internal deburring and finishing applications. Suitable for use in drill presses and manual/CNC machine tools. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Abrasive Blaster, Press, 80lb, 65-125psi (10Z914)
- CLOVER Silicon Carbide Gel Water, D, 180 Grit (232959)
- COBRA CARBIDE Carbide Burr, Single Cut Shape A Regular Length, SA-1, 1/4 (10071)
- CLOVER Silicon Carbide Grease, 7A, 1200 Grit (233246)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91028)
- WEILER 7/8" Power Tube Brush .006" Steel Wire Fill 1" Brush Length (21077V)
- WEILER Double Spiral Brush, Power, 0.625"dia. (91095)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 1" Brush Length (21085)
- WEILER 2" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21345)
- WEILER Single Spiral Wire Brush, Steel, 1/2", PK10 (98647)
- ZORO SELECT Single Spiral Tube Brush, 3/4 dia. (66252839065)
- Weiler Spiral Tube Brushes