Shop All Wire Wheel Brushes
Weiler
1-1/4" Dia Crimped Wire Wheel, .008" Steel Fill, 3/8" Arbor Hole
Mfr # 15732
Zoro # G800711998
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Weiler
- MFR # 15732
- Zoro # G800711998
- UPC # 12382157326
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 1-1/4" Small Diameter Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 3/8" arbor hole for use on CNC/milling/automatic machine. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775378)
- ARC ABRASIVES Circle Cool Threaded Firm, 5In (50405)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm, Abrasive Material: Stainless Steel (66252838838)
- WEILER 3/8" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length (21073)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Steel Fill, 5/8"-11 UNC Nut (36295)
- WEILER 3" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17622)
- WEILER 8" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8" Arbor Hole (8375)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97805)
- WEILER 3" Narrow Face Stem-Mounted Crimped Wire Wheel .014" Steel 1/4" Stem (17617)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 5/8" W (97601)
- OSBORN Crimped Wire Wheel Brush, 3", 0001109300 (0001109300)
- Weiler Wire Wheel Brushes