Shop All Wire Wheel Brushes
Weiler
1-1/2" Miniature Wire Wheel, .005" Stainless Steel Fill, 1/8" Stem
Mfr # 26294
Zoro # G600711839
product price: $6.25
/ea
Sold in multiples of 144 for $900.00
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 25000
- Fill Material Stainless Steel
- Application Manufacturing
- Wire Dia. 0.005 in
- Overall Length 1-3/4 in
Product Information
- Brand Weiler
- MFR # 26294
- Zoro # G600711839
- UPC # 12382262945
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.005 in |
Overall Length | 1-3/4 in |
Trim Length | 1/2 in |
Height | 1.4 in |
Width | 1.35 in |
Details
Max. RPM | 25000 |
Fill Material | Stainless Steel |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Weiler 1-1/2" Miniature Wire Wheel Brush contains fine crimped wire fill for light-duty cleaning and deburring. 1/8" stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty cleaning and deburring. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD557P)
- SPECIALTY DIAMOND Glass Grinding Bit 1/8 Inch X 80 Grit (GB1A)
- 3M Quick Change Disc, AlO, 3in, 150G, TR, PK50 (7000119022)
- NORTON ABRASIVES Sandpaper Fine 320Grt (50391-038)
- WEILER 8" Narrow Face Crimped Wire Wheel .008" Steel Fill 3/4" Arbor Hole (01148)
- WEILER 2" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17619)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90436)
- WEILER Standard Twist Wire Wheel 4" Standard (13102)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- WEILER 6" Wolverine Face Bench Grinder .014" Crimped 5/8"-1/2" Arbor Hole (2325)
- OSBORN Crimped Wire Wheel Brush, 2", 0001102800 (0001102800)
- Weiler Wire Wheel Brushes