Shop All Spiral Tube Brushes
Weiler
.075" Nylox Micro Abrasive Tube Brush, 3/4" Brush Length
Mfr # 26902
Zoro # G400712029
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Wire Dia. 0.008 in
- Fill Material Abrasive Nylon
- Max. RPM 2000
- Height 0.07 in
Product Information
- Brand Weiler
- MFR # 26902
- Zoro # G400712029
- UPC # 12382269029
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 4 in |
Wire Dia. | 0.008 in |
Height | 0.07 in |
Width | 0.07 in |
Details
Fill Material | Abrasive Nylon |
Max. RPM | 2000 |
Application | Aerospace |
Grain Type | Aluminum Oxide |
Grit | 2000 |
Description
Ideal for internal deburring and finishing applications. Suitable for use in drill presses and manual/CNC machine tools. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Conditioning Disc, AlO, 4in, Med, TR (59382)
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet PSA 6 Holes Stick on Square Sanding Pad Replaces Makita OE # 158324-9 (SPD17)
- WEILER 3" Tiger Aluminum Blending Disc, 36AO, TYPE R (59811)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58055)
- WEILER 1/2" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21021)
- WEILER Single Spiral Brush, Power, 0.312"dia. (91184)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91023)
- WEILER 1" Power Tube Brush, .006" Brass Wire Fill, 2-1/2" Brush Length (21218)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91080)
- WEILER 1" Diameter Copper Tube Fitting Brush (44084)
- WESTWARD Single Spiral Tube Brush, 1/8" Dia., PK10 (88409)
- Weiler Spiral Tube Brushes