Shop All Terminal Blocks
Weidmuller
Terminal And Contact Block, 1615270000
Mfr # 1615270000
Zoro # G308238195
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type MAK 2.5
- Standards IEC 60947-7-1 (-7-2)
- Material PA 66
- Wire connection cross section, finely stranded with wire-end ferrules DIN 46228/1, 2 clampable wires, max. 0.75 mm²
- Width (inches) 0.244 inch
Product Information
- Brand Weidmuller
- MFR # 1615270000
- Zoro # G308238195
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Width (inches) | 0.244 inch |
Voltage size D (UR) | 300 V |
Voltage size D (CSA) | 300 V |
Conductor size Factory wiring min. (UR) | 26 AWG |
Conductor size Factory wiring max. (UR) | 12 AWG |
Depth (inches) | 2.48 inch |
Conductor size Field wiring max. (UR) | 12 AWG |
Height (inches) | 3.465 inch |
Voltage size C (CSA) | 300 V |
Conductor size Field wiring min. (UR) | 22 AWG |
Depth including DIN rail | 64 mm |
Stripping length | 8 mm |
Current size B (CSA) | 10A |
Current size D (CSA) | 10A |
Current size D (UR) | 10A |
Blade Size | 0.6 x 3.5 mm |
Current size C (CSA) | 10A |
Voltage size B (CSA) | 300 V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS 1/4" NYLON TO STEEL COMP FITTING (2) (SRRK250)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SEO1V06)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- WEIDMULLER Jumper Bar Terminal And Contact Block, 20PK (1052060000)
- WEIDMULLER Terminal And Contact Block, 100PK (1521850000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- ZORO SELECT Terminal Strip, 20A, 6 Pole, 300VAC (6ZEH0)
- Weidmuller Terminal Blocks