Shop All Terminal Blocks
Weidmuller
Strip Terminal Block 17.5A 1.5Mm2 1 Row(S)
Mfr # 1940820000
Zoro # G705797820
Sold in multiples of 15 for $185.25
$185.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 11
- Comparative Tracking Index (CTI) ≥550
- Insulation strength ≥108 Ω
- Width (inches) 1.654 inch
- GWFI 960 °C
Product Information
- Brand Weidmuller
- MFR # 1940820000
- Zoro # G705797820
- Country of Origin China
- Category Terminal Blocks
Dimensions
Width (inches) | 1.654 inch |
VPE height | 120 mm |
VPE length | 60 mm |
Depth (inches) | 0.634 inch |
Height (inches) | 0.437 inch |
Stripping length | 7 mm |
VPE width | 100 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Brown (HBL420)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16B)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- ERICSON WT LckPlg, ;30 A;Yellow, Elastmr, 4Blds (2524-PW6P-AM)
- WEIDMULLER Terminal And Contact Block, 100PK (1521850000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Jumper Bar Terminal And Contact Block, 20PK (1052060000)
- SQUARE D Terminal Block, Gray (9080GME6)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- Weidmuller Power Distribution Blocks & Terminal Blocks