Shop All Terminal Blocks
Weidmuller
Strip Terminal Block 10A 1 Row(S) 1 Deck(S)
Mfr # 1841320000
Zoro # G205797894
Sold in multiples of 21 for $98.49
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 18
- Approvals CSA, EAC, UR
- Plugging force/pole, max. 7 N
- Solder pin length (l) 3.2 mm
- Rated current, max. number of poles (Tu=40°C) 16.5 A
Product Information
- Brand Weidmuller
- MFR # 1841320000
- Zoro # G205797894
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Solder pin length (l) | 3.2 mm |
Solder pin dimensions | d = 1.2 mm, Octagonal |
Height of lowest version | 12 mm |
Solder eyelet hole diameter tolerance (D) | + 0,1 mm |
VPE height | 220 mm |
Solder pin dimensions = d tolerance | 0 / -0,03 mm |
Depth (inches) | 0.335 inch |
VPE length | 45 mm |
Solder eyelet hole diameter (D) | 1.5 mm |
Solder pin length tolerance | +0.1 / -0.2 mm |
Width (inches) | 3.669 inch |
VPE width | 65 mm |
Height (inches) | 0.598 inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dc Power Supply, 15A Power Supply (BPS-015)
- HUBBELL WIRING DEVICE-KELLEMS Jack Nsj Cat5E 8 Pos Uni A/B B (NSJ5EBK)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 14 ft. (2308)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 4/0, PK10 (123210-010)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Jumper Bar Terminal And Contact Block, 20PK (1052060000)
- WEIDMULLER Terminal And Contact Block, 100PK (1521850000)
- OMRON Relay Terminal And Contact Block (G6B-48BND)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- Weidmuller Power Distribution Blocks & Terminal Blocks