Shop All Terminal Blocks
Weidmuller
Pluggable Terminal Blocks Ll 6.35/12/90V 5.0Sn Bk Bx
Mfr # 1356950000
Zoro # G205798020
Sold in multiples of 15 for $125.25
$125.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 12
- Wire cross-section, AWG, max. AWG 10
- Pitch in inches (P) 0.25 inch
- Rated voltage for surge voltage class / pollution degree II/2 1,000 V
- L1 in inches 2.75 inch
Product Information
- Brand Weidmuller
- MFR # 1356950000
- Zoro # G205798020
- Country of Origin China
- Category Terminal Blocks
Dimensions
Depth (inches) | 0.624 inch |
VPE height | 280 mm |
Solder eyelet hole diameter (D) | 1.3 mm |
VPE length | 105 mm |
Height of lowest version | 28.5 mm |
Height (inches) | 1.319 inch |
Solder pin dimensions | 1.0 x 0.6 mm |
Stripping length | 8 mm |
Width (inches) | 3.024 inch |
Solder pin length (l) | 5 mm |
Solder eyelet hole diameter tolerance (D) | + 0,1 mm |
VPE width | 155 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER Solenoid, Laminated, Continuous Duty, 120V AC, 1/8 in to 1 in Stroke Range, 2-1/2 in L, 1-13/16 in W (2005-M-1)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12106DL)
- EATON Non-ill 4-pos Mtn Sel Swtch Lever Style (M22-WRK3)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Jumper Bar Terminal And Contact Block, 20PK (1052060000)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- WEIDMULLER Terminal And Contact Block, 100PK (1521850000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- EATON Terminal Block Marker Cards Other Electrical Component, 10PK (XBMUCTMF5)
- ALLEN TEL Coax Grounding Block (CT722)
- Weidmuller Terminal Blocks