Shop All Terminal Blocks
Weidmuller
Conntermblock F 3Pos10.16Mmsolderra Through Hole
Mfr # 1921450000
Zoro # G905797866
Sold in multiples of 15 for $127.35
$127.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Rated current (Use group B / CSA) 65 A
- Operating temperature, max. 120 °C
- Contact surface tinned
- Solder pin dimensions 1.2 x 1.2 mm
Product Information
- Brand Weidmuller
- MFR # 1921450000
- Zoro # G905797866
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Solder pin dimensions | 1.2 x 1.2 mm |
Height of lowest version | 28.5 mm |
Solder pin dimensions = d tolerance | 0 / -0,15 mm |
Solder eyelet hole diameter tolerance (D) | + 0,1 mm |
Depth (inches) | 0.72 inch |
Height (inches) | 1.299 inch |
Width (inches) | 1.2 inch |
VPE length | 35 mm |
Stripping length | 12 mm |
VPE height | 140 mm |
VPE width | 100 mm |
Solder pin length (l) | 4.5 mm |
Solder eyelet hole diameter (D) | 1.6 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RPM21P7)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 14.75x12.88 (A1614PSWPNL)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Terminal And Contact Block, 100PK (1521850000)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- WEIDMULLER Jumper Bar Terminal And Contact Block, 20PK (1052060000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42BL)
- ALLSTAR PERFORMANCE Allstar Performance ALL76170 Terminal Block Buss Bar; Red (ALL76170)
- Weidmuller Terminal Blocks