Shop All Terminal Blocks
Weidmuller
Box of 100 Terminal and Contact Block
Mfr # 1608510000
Zoro # G305303896
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-7-1
- Material Wemid
- Rated cross-section 2.5 mm²
- Continuous operating temp., min. -50 °C
- Wire connection cross-section, finely stranded with wire-end ferrules DIN 46228/1, max. 2.5 mm²
Product Information
- Brand Weidmuller
- MFR # 1608510000
- Zoro # G305303896
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Conductor size Field wiring max. (UR) | 12 AWG |
Conductor size Field wiring min. (UR) | 30 AWG |
Voltage size B (CSA) | 600 V |
Stripping length | 10 mm |
Blade Size | 0.6 x 3.5 mm |
Voltage size C (UR) | 600 V |
Voltage size D (CSA) | 600 V |
Conductor size Factory wiring min. (UR) | 30 AWG |
Voltage size C (CSA) | 600 V |
Conductor size Factory wiring max. (UR) | 12 AWG |
Width (inches) | 0.201 inch |
Current size C (UR) | 25 A |
Depth (inches) | 1.516 inch |
Current size C (CSA) | 27 A |
Depth including DIN rail | 39.5 mm |
Current size B (CSA) | 27 A |
Height (inches) | 2.343 inch |
Current size D (CSA) | 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB50 HSG GRAY BULK (992BK)
- FLEX-STRUT Stud Nut, 1/2" x 1-1/8" (FS-1/2-2SN E/G)
- WIREMOLD Wiremold White CordMate Cord Cover Kit CMK10 (CMK10)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- WEIDMULLER Terminal And Contact Block, 100PK (1521850000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER Jumper Bar Terminal And Contact Block, 20PK (1052060000)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP42TB)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- Weidmuller Power Distribution Blocks & Terminal Blocks