Shop All Terminal Blocks
Weidmuller
Barrier Strip Terminal Block
Mfr # 1921480000
Zoro # G405797762
Sold in multiples of 3 for $110.67
$110.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 8
- Solder eyelet hole diameter (D) 1.6 mm
- Solid, max. H05(07) V-U 16 mm²
- Max. clamping range 25 mm²
- Comparative Tracking Index (CTI) ≥600
Product Information
- Brand Weidmuller
- MFR # 1921480000
- Zoro # G405797762
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Solder eyelet hole diameter (D) | 1.6 mm |
VPE length | 0 m |
Height of lowest version | 37 mm |
Width (inches) | 4.646 inch |
VPE height | 0 m |
Depth (inches) | 1.146 inch |
Solder pin length (l) | 4.5 mm |
Solder eyelet hole diameter tolerance (D) | + 0,1 mm |
Height (inches) | 1.634 inch |
Stripping length | 16 mm |
Solder pin dimensions | 1.2 x 1.2 mm |
VPE width | 0 m |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 43110258 Transformer (43110258)
- LASTING TRADITIONS Imperial Steel Oval to Round Connector (BM0037)
- STEREN Surface Jack Ivory, Telephone, 4C (300-145IV)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GAXE)
- WEIDMULLER Terminal And Contact Block, 100PK (1521850000)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- WEIDMULLER Jumper Bar Terminal And Contact Block, 20PK (1052060000)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- WEIDMULLER CERAMIC TERMINAL AND CONTACT BLOCK, 25PK (9502600000 SAKK 4)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- Weidmuller Terminal Blocks