Shop All Bed Frames
Wehsco
Bed Frame, 71In L x 72In W x 7-1/4In H
Mfr # PG60
Zoro # G7082467
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Recycled Railroad Steel
- Height 7 1/4 in
- Size California King
- Includes Steel Stem Glides
Product Information
- Brand Wehsco
- MFR # PG60
- Zoro # G7082467
- Country of Origin United States
- Category Bed Frames
Dimensions
Height | 7 1/4 in |
Size | California King |
Length | 71 in |
Width | 72 in |
Details
Color | Brown |
Material | Recycled Railroad Steel |
Includes | Steel Stem Glides |
Item | Bed Frame |
Weight Capacity | 1,200 lb |
Description
Bed Frame, Size California King, Color Brown, Material Recycled Railroad Steel, Weight Capacity 1,200 lb, Length 71 in, Width 72 in, Height 7 1/4 in, Includes Steel Stem Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Economy Industrial Chair, Polyurethane, 17"Height, Black (5117)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Walnut Top, Melamine (55324)
- CANDLE-LITE Jar Candle, Creamy Vanilla Swirl Fragrance, Ivory Candle, 70 to 110 hr Burning (3297553)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- WEHSCO Bed Frame, 71In L x 39In W x 7-1/4In H (PG33)
- WEHSCO Bed Frame, 71In L x 76In W x 7-1/4In H (PG66)
- BESTAR Cielo 119W Full Murphy Bed with 2 Shelving Units (118W), Bark Grey & White (80894-47)
- FLASH FURNITURE 14" king Metal Platform Bed Frame/Steel Slats (XU-BD10001-K-GG)
- Wehsco Bed Frames