Shop All Bed Frames
Wehsco
Bed Frame, 71In L x 39In W x 7-1/4In H
Mfr # PG33
Zoro # G6567382
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Recycled Railroad Steel
- Size Twin
- Includes Steel Stem Glides
- Height 7 1/4 in
Product Information
- Brand Wehsco
- MFR # PG33
- Zoro # G6567382
- Country of Origin United States
- Category Bed Frames
Dimensions
Size | Twin |
Height | 7 1/4 in |
Width | 39 in |
Length | 71 in |
Details
Color | Brown |
Material | Recycled Railroad Steel |
Includes | Steel Stem Glides |
Item | Bed Frame |
Weight Capacity | 1,200 lb |
Description
Bed Frame, Size Twin, Color Brown, Material Recycled Railroad Steel, Weight Capacity 1,200 lb, Length 71 in, Width 39 in, Height 7 1/4 in, Includes Steel Stem Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Task Chair, T-Arm, Black (B6116C-CS)
- SAFCO Rack, Coat Nail Head 2 Hk (4200)
- TOT MATE 4Compartment Wall Cabinet ReadyToAssemble (TMW301R.S2222)
- AZAR DISPLAYS Clear Acrylic Wall Hanging Frame 17'' Wide x 11'' High- Horizontal/Landscape, 2PK (162709-2PK)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- WEHSCO Bed Frame, 71In L x 76In W x 7-1/4In H (PG66)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- MANTUA Bed Base, Steel, 10" H, California King (J10MB60N)
- BAXTON STUDIO Mia Mid-Century Light Beige Upholstered Queen Size Platform Bed (135-7410)
- ATLANTIC FURNITURE Nantucket Twin XL Platform Bed with Matching Foot Board with 2 Urban Bed Drawers - Grey (AR8216119)
- Wehsco Bed Frames