Shop All Bed Frames
Wehsco
Bed Frame, 70In L x 60In W x 7-1/4In H
Mfr # DTQG5
Zoro # G7102611
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Recycled Railroad Steel
- Length 70 in
- Includes Plastic Glides
- Height 7 1/4 in
Product Information
- Brand Wehsco
- MFR # DTQG5
- Zoro # G7102611
- Country of Origin United States
- Category Bed Frames
Dimensions
Length | 70 in |
Height | 7 1/4 in |
Size | Queen |
Width | 60 in |
Details
Color | Brown |
Material | Recycled Railroad Steel |
Includes | Plastic Glides |
Item | Bed Frame |
Weight Capacity | 1,200 lb |
Description
Bed Frame, Size Queen, Color Brown, Material Recycled Railroad Steel, Weight Capacity 1,200 lb, Length 70 in, Width 60 in, Height 7 1/4 in, Includes Plastic Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- TRADEMARK FINE ART Grace Popp 'Sun Dust II' Canvas Art, 35x47 (WAG17443-C3547GG)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- WEHSCO Bed Frame, 71In L x 39In W x 7-1/4In H (PG33)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- WEHSCO Bed Frame, 71In L x 76In W x 7-1/4In H (PG66)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- BAXTON STUDIO Muriel White Finished Wood Expandable Twin Size to King Size Daybed (167-10740)
- FLASH FURNITURE White Twin Loft Bed Frame with Desk and Ladder (MH-LBD5-WH-T-GG)
- FLASH FURNITURE King Adjustable Bed Base-Wireless Remote (AL-DM0201-K-GG)
- Wehsco Bed Frames