Shop All Bed Frames
Wehsco
Bed Frame, 70In L x 39In W x 7-1/4In H
Mfr # DTQG4
Zoro # G7143297
original price:
$83.58
25% off
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Recycled Railroad Steel
- Includes Plastic Glides
- Width 39 in
- Weight Capacity 1,200 lb
Product Information
- Brand Wehsco
- MFR # DTQG4
- Zoro # G7143297
- Country of Origin United States
- Category Bed Frames
Dimensions
Length | 70 in |
Width | 39 in |
Height | 7 1/4 in |
Size | Twin/Full/Queen |
Details
Color | Brown |
Material | Recycled Railroad Steel |
Includes | Plastic Glides |
Weight Capacity | 1,200 lb |
Item | Bed Frame |
Description
Bed Frame, Size Twin/Full/Queen, Color Brown, Material Recycled Railroad Steel, Weight Capacity 1,200 lb, Length 70 in, Width 39 in, Height 7 1/4 in, Includes Plastic Glides
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20230B)
- JIF MARINE JIF MARINE FBF1 Side Bumper; 10 x 24 (FBF1)
- WEHSCO Bed Frame, 71In L x 39In W x 7-1/4In H (PG33)
- WEHSCO Bed Frame, 71In L x 76In W x 7-1/4In H (PG66)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- PRIME-LINE 1-1/4 in. Steel Bed Frame Rail Clamp 2 Pack (U 9006)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Black (7801BK)
- BAXTON STUDIO Variel Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (208-12692)
- Wehsco Bed Frames