Shop All Disposable Cutlery
Wego
Knife WeGo PS, Knife, Black, PK1000
Mfr # 54101102
Zoro # G4583711
original price:
$49.76
15% off
new price: $42.15
/pk 1000, $0.04/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color Black
- Basic Foodware Material Polystyrene
- Length 18 in
- For Use With WeGo 56101100
Product Information
- Brand Wego
- MFR # 54101102
- Zoro # G4583711
- UPC # 814764018597
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 18 in |
Details
Disposable Cutlery Grouping | Knife |
Disposable Foodware Color | Black |
Basic Foodware Material | Polystyrene |
Item | Utensils |
For Use With | WeGo 56101100 |
Description
WeGo Knife WeGo PS, Knife, Black, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Stainless Steel 7/8 Inch O.D. Water Heater Flex Hose With 3/4 I (4401998)
- DUKE Ignition Module Intermittent (153617)
- HATCO Ceramic Element - 120V/500W (02.07.002.00)
- ALLIANCE GUARD RETAINER FILTER (F220900)
- WEGO Fork WeGo PS, Fork, Black, PK1000 (54101101)
- WEGO Spoon WeGo PS, Spoon, Black, PK1000 (54101100)
- CREATIVE CONVERTING 010578 7 1/2in Luscious Lavender Heavy Weight Plastic Knife, 24PK (999KNIFELV)
- CREATIVE CONVERTING 6 1/8in Candy Pink Heavy Weight Plastic Spoon, 288PK (286SPOONPK)
- DART Style Setter Mediumweight Plasti, PK1000 (K6BW)
- TOUCH OF COLOR Assorted Plastic Cutlery, Clear, 288PK (10421)
- DIXIE FOODS Dixie Foods DXESSF51 Fork Refill- for SmartStock Dispenser- 960-CT- Black (SSF51)
- Wego Disposable Cutlery