Shop All Field Motors
Weg
WEG - .7536ET3WAL80-W22, 1 HP, 3600//3000 RPM, TEFC, 80 FRAME, 460//220-240/380-415 VOLTS
Mfr # .7536ET3WAL80-W22
Zoro # G702666938
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 3600//3000
- Motor Enclosure Design TEFC
- Mounting FOOT
- Overall Length 10.866
- HP 1
Product Information
- Brand Weg
- MFR # .7536ET3WAL80-W22
- Zoro # G702666938
- UPC # 7909323282960
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 10.866 |
Details
Nameplate RPM | 3600//3000 |
Motor Enclosure Design | TEFC |
Mounting | FOOT |
HP | 1 |
Full Load Amps | 1.43 |
FRAME | 80 |
VOLTAGE | 460//220-240/380-415 |
WEIGHT | 27 |
Description
IEC TRU-METRIC - ALUMINUM & CAST IRON FRAMES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MODEL-CFHP-56FR (SGF2054AV2)
- NATIONAL Small Bore Inch Seal, 471076 (471076)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 182/4T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736OT3E184T-S)
- ARO Oil Pump Bsp, 2In, LM2203A-42-C (LM2203A-42-C)
- WEG WEG - 00218ET3E145T-S, 2 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00218ET3E145T-S)
- WEG WEG - 00136OT1B56C-S, 1 HP, 3600 RPM, ODP, 56C FRAME, 115/208-230 VOLTS (00136OT1B56C-S)
- WEG WEG - .5518EP3EAL80-W22, 0.75 HP, 1800//1500 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (.5518EP3EAL80-W22)
- WEG WEG - 01536ET3E215T-W22, 15 HP, 3600 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (01536ET3E215T-W22)
- WEG WEG - 00118ET3E143T-S, 1 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00118ET3E143T-S)
- WEG WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00236ET3E56CFL-S)
- WEG WEG - 00118ET3EAL90S-W22, 1.5 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00118ET3EAL90S-W22)
- Weg DC Motors