Shop All Field Motors
Weg
WEG - .5536EP3EAL71-W22, 0.75 HP, 3600//3000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS
Mfr # .5536EP3EAL71-W22
Zoro # G802666920
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.764
- Nameplate RPM 3600//3000
- Mounting FOOT
- Full Load Amps 1.14
- HP 0.75
Product Information
- Brand Weg
- MFR # .5536EP3EAL71-W22
- Zoro # G802666920
- UPC # 7909323280096
- Country of Origin Brazil
- Category Field Motors
Dimensions
Overall Length | 9.764 |
Details
Nameplate RPM | 3600//3000 |
Mounting | FOOT |
Full Load Amps | 1.14 |
HP | 0.75 |
Motor Enclosure Design | TEFC |
FRAME | 71 |
WEIGHT | 23 |
VOLTAGE | 230/460//190/380 |
Description
IEC TRU-METRIC - ALUMINUM & CAST IRON FRAMES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 35/3MFD, 370-440V, Oval (TOCFD353)
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media (CSL-848-125HC)
- SKF SKF-6204 2ZJEM, Single Row Ball Brgs, 6204 2ZJEM (6204 2ZJEM)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004 (6004/C3)
- WEG WEG - 00118ET3E143T-S, 1 HP, 1800 RPM, TEFC, 143/5T FRAME, 230/460 VOLTS (00118ET3E143T-S)
- WEG WEG - 01536ET3E215T-W22, 15 HP, 3600 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (01536ET3E215T-W22)
- WEG WEG - .2512EP3EAL71-W22, 0.33 HP, 1200//1000 RPM, TEFC, 71 FRAME, 230/460//190/380 VOLTS (.2512EP3EAL71-W22)
- WEG WEG - .3712EP3EAL80-W22, 0.50 HP, 1200//1000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (.3712EP3EAL80-W22)
- WEG WEG - .5518EP3EAL80-W22, 0.75 HP, 1800//1500 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (.5518EP3EAL80-W22)
- WEG WEG - 00318ET3E182T-S, 3 HP, 1800 RPM, TEFC, 182/4T FRAME, 230/460 VOLTS (00318ET3E182T-S)
- WEG WEG - 00118ET3EAL90S-W22, 1.5 HP, 1800//1500 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00118ET3EAL90S-W22)
- Weg Field Motors